Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Esa Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ESACL-BK

  • Zoro # G815614277


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Fixture Wattage
60W
Damp/Wet Rating
Damp
Style
Contemporary
Shade Diameter
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ESACL-BK
Zoro #
G815614277
UPC #
767893292607
Country of Origin
Germany

Dimensions

Shade Diameter
4.7 in
Height
6.85 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear
Fixture Wattage
60W
Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
Glass Color
Clear
Dimmable
Yes
Item
Pendant
Number of Lights
1
Material
Brass/Steel
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
T10
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Esa Clear Pendant is composed of an outer trans Clear glass cylinder, with an interesting dimple pattern blown throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the dimple accents make for an interesting optical affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.