Shop BESA LIGHTING
See all product information
Create Account
Besa Eve Pendant, Stone Gold Foil, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-EVEGS-BK
- Zoro # G715615138
product price:Â
$
396.00
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-EVEGS-BK
- Zoro #
- G715615138
- UPC #
- 768585304639
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Stone Gold Foil
- Glass Color
- Gold
- Dimmable
- Yes
- Fixture Wattage
- 50W
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Damp/Wet Rating
- Dry
- cUL or cETL Listing
- cETL
- UL or ETL Listing
- ETL
- Eco-Friendly (Y/N)
- Yes
- Bulb Shape
- T4
- Fixture Finish
- Black
- Fixture Socket Type
- GY6.35 Bi-pin
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 4.5 in
- Shade Diameter
- 5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.