Besa Eve Pendant, Stone Silver Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-EVESS-LED-BK

  • Zoro # G515615154


product price: $445.50
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Lumens
550
Lighting Technology
LED
Rated Life
25000
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-EVESS-LED-BK
Zoro #
G515615154
UPC #
768588304667
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
4.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Lumens
550
Lighting Technology
LED
Rated Life
25000
Item
Pendant
Fixture Wattage
5W
CRI
90+
Glass Color
Silver
Material
Brass/Aluminum
Dimmable
Yes
Lamp Included
Yes
Style
Contemporary
Number of Lights
1
Color Temperature
3000K
Damp/Wet Rating
Dry
Shade Material
Glass
Finish
Stone Silver Foil
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.