Besa Gala Pendant, Natural, Black Finish, 1x 9W LED

  • Mfr # 1JT-GALANA-LED-BK

  • Zoro # G515614171


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Shade Material
Concrete
Height
10 in
Lamp Included
Yes
Glass Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-GALANA-LED-BK
Zoro #
G515614171
UPC #
767893270612
Country of Origin
China

Dimensions

Height
10 in
Shade Diameter
6.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Natural
Shade Material
Concrete
Lamp Included
Yes
Glass Color
Gray
Voltage
120V
Dimmable
Yes
Fixture Wattage
9W
Material
Brass/Steel
Number of Lights
1
Style
Industrial
Color Temperature
3000K
Item
Pendant
Damp/Wet Rating
Damp
Lumens
800
Lighting Technology
LED
Rated Life
25000
CRI
90+
Bulb Shape
Puck
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

Our Gala natural pendant is equipped with a cement-based conical shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.