Besa Glide Pendant, Natural, Black Finish, 1x 3W LED

  • Mfr # 1XT-GLIDENA-LED-BK

  • Zoro # G015614978


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Glass Color
Gray
Damp/Wet Rating
Dry
Voltage
12V
Shade Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-GLIDENA-LED-BK
Zoro #
G015614978
UPC #
768591304692
Country of Origin
China

Dimensions

Shade Diameter
2 in
Height
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
25000
Glass Color
Gray
Damp/Wet Rating
Dry
Voltage
12V
Material
Brass/Aluminum
Lamp Included
Yes
CRI
90+
Style
Industrial
Lumens
300
Item
Pendant
Number of Lights
1
Fixture Wattage
3W
Color Temperature
3000K
Lighting Technology
LED
Dimmable
Yes
Finish
Natural
Shade Material
Concrete
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR11
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
G4 Bi-pin
cUL or cETL Listing
cETL
Fixture Finish
Black

Description

Our diminutive Glide natural mini pendant is equipped with a cement-based tubular shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.