Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Glide Pendant, Tan, Black Finish, 1x 3W LED

  • Mfr # 1XT-GLIDETN-LED-BK

  • Zoro # G215615058


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
3W
Damp/Wet Rating
Dry
Shade Diameter
2 in
Color Temperature
3000K
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-GLIDETN-LED-BK
Zoro #
G215615058
UPC #
768592304707
Country of Origin
China

Dimensions

Shade Diameter
2 in
Height
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
3W
Damp/Wet Rating
Dry
Item
Pendant
Color Temperature
3000K
Rated Life
25000
Lighting Technology
LED
Voltage
12V
Shade Material
Concrete
Lumens
300
CRI
90+
Glass Color
Tan
Lamp Included
Yes
Number of Lights
1
Material
Brass/Aluminum
Finish
Tan
Style
Industrial
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
G4 Bi-pin
Bulb Shape
MR11
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes

Description

Our diminutive Glide tan mini pendant is equipped with a cement-based tubular shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.