Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Glide Pendant, White, Black Finish, 1x 3W LED

  • Mfr # 1XT-GLIDEWH-LED-BK

  • Zoro # G515613815


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Concrete
Style
Industrial
Finish
White
Glass Color
White
Shade Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-GLIDEWH-LED-BK
Zoro #
G515613815
UPC #
768593304713
Country of Origin
China

Dimensions

Shade Diameter
2 in
Height
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Concrete
Style
Industrial
Finish
White
Glass Color
White
Fixture Wattage
3W
CRI
90+
Number of Lights
1
Voltage
12V
Item
Pendant
Material
Brass/Aluminum
Color Temperature
3000K
Damp/Wet Rating
Dry
Lumens
300
Lamp Included
Yes
Rated Life
25000
Lighting Technology
LED
Dimmable
Yes
cUL or cETL Listing
cETL
Bulb Shape
MR11
Fixture Finish
Black
UL or ETL Listing
ETL
Fixture Socket Type
G4 Bi-pin
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

Our diminutive Glide white mini pendant is equipped with a cement-based tubular shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.