Besa Gordy Pendant, Black, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-GORDY-BK

  • Zoro # G115614106


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Steel
Material
Brass/Steel
Height
7 in
Glass Color
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-GORDY-BK
Zoro #
G115614106
UPC #
767893292652
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
13 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Steel
Material
Brass/Steel
Glass Color
Black
Voltage
120V
Style
Industrial
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Finish
Black
Number of Lights
1
Fixture Wattage
60W
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in

Description

Our industrial styled black Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.