Shop BESA LIGHTING

Besa Gordy Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1JT-GORDY-LED-BK
  • Zoro # G315614821

product price: 
$
481.50
/ea
Free Shipping & Returns

Key Features

Height
7 in
Voltage
120V
Number of Lights
1
Style
Industrial
Shade Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-GORDY-LED-BK
Zoro #
G315614821
UPC #
767893292669
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
13 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Industrial
Shade Material
Steel
Item
Pendant
Finish
Black
Glass Color
Black
Damp/Wet Rating
Damp
Lighting Technology
LED
Color Temperature
3000 K
Dimmable
Yes
Rated Life
30,000 hr
CRI
90+
Material
Brass/Steel
Fixture Wattage
9W
Lamp Included
Yes
Lumens
800
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
Puck
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Our industrial styled black Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.