Besa Hoppi Pendant, Mocha, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-191383-BK

  • Zoro # G715613745


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Fixture Wattage
50W
Glass Color
Almond
Style
Contemporary
Shade Diameter
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-191383-BK
Zoro #
G715613745
UPC #
768437303155
Country of Origin
China

Dimensions

Shade Diameter
7.5 in
Height
2.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
5.5 in

Details

Voltage
12V
Fixture Wattage
50W
Glass Color
Almond
Style
Contemporary
Item
Pendant
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Number of Lights
1
Finish
Mocha
Lamp Included
Yes
Shade Material
Glass
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Finish
Black

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.