Besa Hoppi Pendant, Mocha, Black Finish, 1x 5W LED

  • Mfr # 1XT-191383-LED-BK

  • Zoro # G715613844


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Lumens
550
Finish
Mocha
Height
2.75 in
Material
Brass/Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-191383-LED-BK
Zoro #
G715613844
UPC #
768438303161
Country of Origin
China

Dimensions

Height
2.75 in
Shade Diameter
7.5 in
Shade Length/Depth (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lumens
550
Finish
Mocha
Material
Brass/Aluminum
Dimmable
Yes
CRI
90+
Damp/Wet Rating
Dry
Voltage
12V
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Glass Color
Almond
Rated Life
25000
Fixture Wattage
5W
Item
Pendant
Lighting Technology
LED
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.