
Besa Hoppi Pendant, Mocha/Clear, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-181305-BK
Zoro # G815615175
product price:Â $337.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Dimmable
Yes
Shade Diameter
7.5 in
Lamp Included
Yes
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-181305-BK
Zoro #
G815615175
UPC #
768432303105
Country of Origin
Turkey
Dimensions
Shade Diameter
7.5 in
Height
2.75 in
Shade Length/Depth (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Dry
Dimmable
Yes
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Material
Brass/Aluminum
Glass Color
Almond
Item
Pendant
Style
Contemporary
Finish
Mocha/Clear
Voltage
12V
Fixture Wattage
50W
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Black
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Mocha/Clear glass is a pressed glass that features a cream color that is marbleized with brown. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.