Besa Hoppi Pendant, Mocha/Clear, Black Finish, 1x 5W LED

  • Mfr # 1XT-181305-LED-BK

  • Zoro # G115615110


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Finish
Mocha/Clear
Glass Color
Almond
Voltage
12V
Color Temperature
3000K
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-181305-LED-BK
Zoro #
G115615110
UPC #
768433303111
Country of Origin
Turkey

Dimensions

Shade Diameter
7.5 in
Height
2.75 in
Shade Length/Depth (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Mocha/Clear
Glass Color
Almond
Voltage
12V
Color Temperature
3000K
Lumens
550
Item
Pendant
Lamp Included
Yes
CRI
90+
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Rated Life
25000
Number of Lights
1
Shade Material
Glass
Dimmable
Yes
Lighting Technology
LED
Style
Contemporary
Fixture Wattage
5W
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Mocha/Clear glass is a pressed glass that features a cream color that is marbleized with brown. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.