
Besa Hula 8 Outdoor Pendant, Clear/Black, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-HULA8BK-BK
Zoro # G915562980
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
Style
Contemporary
UL Listed
UL
Finish
Clear/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-HULA8BK-BK
Zoro #
G915562980
UPC #
768965304860
Country of Origin
Germany
Dimensions
Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Number of Lights
1
Dimmable
Yes
Style
Contemporary
UL Listed
UL
Finish
Clear/Black
Shade Material
Glass
Light Bulb Wattage
60W
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
Black
Installation Location Rating
Damp
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
cUL or cETL Listing
cUL
Description
The transitional Hula 8 Pendant employs an impressive glass shade with center radiused Black band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.