
Besa Hula 8 Outdoor Pendant, Clear/Gold, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-HULA8GD-BK
Zoro # G915562973
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
Finish
Clear/Gold
UL Listed
UL
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-HULA8GD-BK
Zoro #
G915562973
UPC #
768967304868
Country of Origin
Germany
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
8 in
Details
Item
Pendant
Number of Lights
1
Shade Material
Glass
Finish
Clear/Gold
UL Listed
UL
Dimmable
Yes
Style
Contemporary
Light Bulb Wattage
60W
Fixture Socket Type
Medium base (E26)
Voltage
120V
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
Gold
Bulb Shape
A19
Installation Location Rating
Damp
Material
Brass/Steel
cUL or cETL Listing
cUL
Description
The transitional Hula 8 Pendant employs an impressive glass shade with center radiused Gold band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.