Besa Hula 8 Outdoor Pendant, Clear/Silver, Black Finish, 1x 8W LED Filament

  • Mfr # OP-HULA8SL-EDIL-BK
  • Zoro # G615562952
product price: 
$
481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Clear/Silver
Dimmable
Yes
Style
Contemporary
Bulb Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-HULA8SL-EDIL-BK
Zoro #
G615562952
UPC #
768970304862
Country of Origin
Germany

Dimensions

Shade Diameter/Width (in Inches)
8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Finish
Clear/Silver
Dimmable
Yes
Style
Contemporary
Bulb Included
Yes
Light Bulb Wattage
8W
Shade Material
Glass
UL Listed
UL
Bulb Shape
A19
Installation Location Rating
Damp
Life hours
15000
Glass/Shade Color
Silver
Fixture Socket Type
Medium base (E26)
Lighting Technology
EDIL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
Lumens
800
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Color Temperature
3000K
CRI
80+
Material
Brass/Steel

Description

The transitional Hula 8 Pendant employs an impressive glass shade with center radiused Silver band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.