Besa Ice 4 Pendant, Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-ICE4CL-LED-BK

  • Zoro # G115613772


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lumens
300
Lamp Included
Yes
Material
Brass/Aluminum
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-ICE4CL-LED-BK
Zoro #
G115613772
UPC #
768596304741
Country of Origin
China

Dimensions

Shade Diameter
3 in
Height
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Lumens
300
Lamp Included
Yes
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Finish
Clear
Fixture Wattage
3W
Glass Color
Clear
Number of Lights
1
Item
Pendant
Rated Life
25000
Dimmable
Yes
CRI
90+
Lighting Technology
LED
Color Temperature
3000K
Voltage
12V
Style
Transitional
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR11
Fixture Finish
Black

Description

The Ice showcases a mesmerizing clear wavy cylinder glass that adds a touch of enchantment to any space. The light source shimmering in the center casts a captivating play of lights, beautifully accentuating the wavy design of the glass. The result is a stunning visual display that creates an ambiance of elegance and sophistication. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.