Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Ice 7 Pendant, Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-ICE7CL-LED-BK

  • Zoro # G715613585


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Material
Brass/Aluminum
Shade Material
Glass
Shade Diameter
3 in
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-ICE7CL-LED-BK
Zoro #
G715613585
UPC #
768602304802
Country of Origin
China

Dimensions

Shade Diameter
3 in
Height
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Item
Pendant
Material
Brass/Aluminum
Shade Material
Glass
Damp/Wet Rating
Dry
CRI
90+
Fixture Wattage
3W
Dimmable
Yes
Lamp Included
Yes
Glass Color
Clear
Finish
Clear
Number of Lights
1
Lumens
300
Rated Life
25000
Lighting Technology
LED
Style
Transitional
Voltage
12V
Bulb Shape
MR11
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Ice showcases a mesmerizing clear wavy cylinder glass that adds a touch of enchantment to any space. The light source shimmering in the center casts a captivating play of lights, beautifully accentuating the wavy design of the glass. The result is a stunning visual display that creates an ambiance of elegance and sophistication. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.