Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Ice 7 Pendant, Clear, Bronze Finish, 1x 3W LED

  • Mfr # 1XT-ICE7CL-LED-BR

  • Zoro # G415613465


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12V
Damp/Wet Rating
Dry
Rated Life
25000
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-ICE7CL-LED-BR
Zoro #
G415613465
UPC #
768603304818
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
3 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Voltage
12V
Damp/Wet Rating
Dry
Rated Life
25000
Dimmable
Yes
Number of Lights
1
Material
Brass/Aluminum
Color Temperature
3000K
Lumens
300
CRI
90+
Glass Color
Clear
Fixture Wattage
3W
Lamp Included
Yes
Shade Material
Glass
Item
Pendant
Style
Transitional
Finish
Clear
Bulb Shape
MR11
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

The Ice showcases a mesmerizing clear wavy cylinder glass that adds a touch of enchantment to any space. The light source shimmering in the center casts a captivating play of lights, beautifully accentuating the wavy design of the glass. The result is a stunning visual display that creates an ambiance of elegance and sophistication. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.