
Besa Ice 7 Pendant, Clear, Satin Nickel Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-ICE7CL-SN
Zoro # G115613567
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Style
Transitional
Shade Diameter
3 in
Finish
Clear
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-ICE7CL-SN
Zoro #
G115613567
UPC #
768605304830
Country of Origin
China
Dimensions
Height
7 in
Shade Diameter
3 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Transitional
Finish
Clear
Glass Color
Clear
Shade Material
Glass
Fixture Wattage
35W
Item
Pendant
Damp/Wet Rating
Dry
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Voltage
12V
Material
Brass/Aluminum
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR11
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Satin Nickel
Description
The Ice showcases a mesmerizing clear wavy cylinder glass that adds a touch of enchantment to any space. The light source shimmering in the center casts a captivating play of lights, beautifully accentuating the wavy design of the glass. The result is a stunning visual display that creates an ambiance of elegance and sophistication. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.