Besa Jilly Pendant, Vapor Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-JILLYSM-BK

  • Zoro # G215614723


product price:  $310.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Vapor Smoke
Shade Material
Glass
Style
Contemporary
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-JILLYSM-BK
Zoro #
G215614723
UPC #
767893283551
Country of Origin
Turkey

Dimensions

Shade Diameter
6.5 in
Height
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Finish
Vapor Smoke
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Voltage
120V
Glass Color
Gray
Damp/Wet Rating
Damp
Fixture Wattage
60W
Item
Pendant
Material
Brass/Steel
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in

Description

The Jilly Smoke Vapor Pendant is a contemporary design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.