
Besa, Jilly Vanity, Vapor Amber, Black Finish, 2x60W E26 base
Mfr # 2WC-JILLYAM-BK
Zoro # G315613817
product price: $391.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Diameter
15 in
Dimmable
Yes
Mounting
Horizontal
Finish
Vapor Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WC-JILLYAM-BK
Zoro #
G315613817
UPC #
768683304869
Country of Origin
Turkey
Dimensions
Diameter
15 in
Height
7.5 in
Extension/Depth (in Inches)
7.5 in
Shade Height (in Inches)
6 in
Height of Center (in Inches)
6.1 in
Shade Diameter/Width (in Inches)
6.5 in
Details
Style
Contemporary
Dimmable
Yes
Mounting
Horizontal
Finish
Vapor Amber
Item
Sconce
Fixture Wattage
60W
Glass Color
Beige
Number of Lights
2
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Fixture Finish
Black
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Material
Steel
Description
The Jilly Amber Vapor Vanity is a contemporary bath design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.