Besa, Jilly Vanity, Vapor Amber, Black Finish, 3x60W E26 base

  • Mfr # 3WC-JILLYAM-BK

  • Zoro # G115614007


product price: $621.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Finish
Vapor Amber
Mounting
Horizontal
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WC-JILLYAM-BK
Zoro #
G115614007
UPC #
768723304866
Country of Origin
Turkey

Dimensions

Height
7.5 in
Diameter
25.25 in
Shade Diameter/Width (in Inches)
6.5 in
Shade Height (in Inches)
6 in
Extension/Depth (in Inches)
7.5 in
Height of Center (in Inches)
6.1 in

Details

Number of Lights
3
Finish
Vapor Amber
Mounting
Horizontal
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Item
Sconce
Fixture Wattage
60W
Glass Color
Beige
Material
Steel
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black

Description

The Jilly Amber Vapor Vanity is a contemporary bath design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.