Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Jilly Vanity, Vapor Clear, Black Finish, 2x60W E26 base

  • Mfr # 2WC-JILLYCL-BK

  • Zoro # G515613648


product price: $391.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Glass Color
Clear
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WC-JILLYCL-BK
Zoro #
G515613648
UPC #
768685304867
Country of Origin
Turkey

Dimensions

Diameter
15 in
Height
7.5 in
Height of Center (in Inches)
6.1 in
Extension/Depth (in Inches)
7.5 in
Shade Diameter/Width (in Inches)
6.5 in
Shade Height (in Inches)
6 in

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Glass Color
Clear
Number of Lights
2
Fixture Wattage
60W
Mounting
Horizontal
Damp/Wet Rating
Damp
Voltage
120V
Item
Sconce
Finish
Vapor Clear
Material
Steel
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL

Description

The Jilly Clear Vapor Vanity is a contemporary bath design composed of a transparent Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.