
Besa, Jilly Vanity, Vapor Clear, Black Finish, 3x60W E26 base
Mfr # 3WC-JILLYCL-BK
Zoro # G315613947
product price: $621.00
/ea
Free Shipping & Returns
Key Features
Diameter
25.25 in
Damp/Wet Rating
Damp
Mounting
Horizontal
Finish
Vapor Clear
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3WC-JILLYCL-BK
Zoro #
G315613947
UPC #
768725304864
Country of Origin
Turkey
Dimensions
Diameter
25.25 in
Height
7.5 in
Shade Height (in Inches)
6 in
Height of Center (in Inches)
6.1 in
Shade Diameter/Width (in Inches)
6.5 in
Extension/Depth (in Inches)
7.5 in
Details
Damp/Wet Rating
Damp
Mounting
Horizontal
Finish
Vapor Clear
Shade Material
Glass
Dimmable
Yes
Number of Lights
3
Voltage
120V
Glass Color
Clear
Item
Sconce
Fixture Wattage
60W
Style
Contemporary
Bulb Shape
T10
Fixture Finish
Black
Material
Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Jilly Clear Vapor Vanity is a contemporary bath design composed of a transparent Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.