
Besa, Jilly Vanity, Vapor Smoke, Black Finish, 2x60W E26 base
Mfr # 2WC-JILLYSM-BK
Zoro # G115613659
product price: $391.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Dimmable
Yes
Finish
Vapor Smoke
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WC-JILLYSM-BK
Zoro #
G115613659
UPC #
768687304865
Country of Origin
Turkey
Dimensions
Diameter
15 in
Height
7.5 in
Shade Diameter/Width (in Inches)
6.5 in
Shade Height (in Inches)
6 in
Extension/Depth (in Inches)
7.5 in
Height of Center (in Inches)
6.1 in
Details
Fixture Wattage
60W
Dimmable
Yes
Finish
Vapor Smoke
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
2
Glass Color
Gray
Style
Contemporary
Item
Sconce
Voltage
120V
Mounting
Horizontal
Fixture Finish
Black
cUL or cETL Listing
cUL
Material
Steel
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
T10
Description
The Jilly Smoke Vapor Vanity is a contemporary bath design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.