Besa Jordo Cable Pendant, Opal Matte, Black Finish, 1x 11W LED

  • Mfr # 1KX-477507-LED-BK

  • Zoro # G515613372


product price:  $603.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Material
Brass/Steel
Voltage
120V
Color Temperature
3000K
Height
11.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-477507-LED-BK
Zoro #
G515613372
UPC #
767893295967
Country of Origin
China

Dimensions

Height
11.375 in
Shade Diameter
14.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Number of Lights
1
Material
Brass/Steel
Voltage
120V
Color Temperature
3000K
Item
Pendant
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
Finish
Opal Matte
Glass Color
White
Lamp Included
Yes
Fixture Wattage
11W
Lumens
1100
Rated Life
30000
Lighting Technology
LED
Damp/Wet Rating
Damp
CRI
90+
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Jordo pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.