Besa Jordo Cable Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base

  • Mfr # 1KX-477507-BK

  • Zoro # G715613394


product price:  $553.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Finish
Opal Matte
Dimmable
Yes
Shade Diameter
14.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-477507-BK
Zoro #
G715613394
UPC #
767893295950
Country of Origin
China

Dimensions

Shade Diameter
14.5 in
Height
11.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Item
Pendant
Style
Contemporary
Finish
Opal Matte
Dimmable
Yes
Voltage
120V
Fixture Wattage
150W
Number of Lights
1
Material
Brass/Steel
Glass Color
White
Damp/Wet Rating
Damp
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A21
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Jordo pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.