Besa Jordo Pendant, Opal Matte, Satin Nickel Finish, 1x 11W LED

  • Mfr # 1JT-477507-LED-SN
  • Zoro # G115615035
product price: 
$
504.00
/ea
Free Shipping & Returns

Key Features

Height
11.375 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-477507-LED-SN
Zoro #
G115615035
UPC #
767893276416
Country of Origin
China

Dimensions

Height
11.375 in
Shade Diameter
14.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Opal Matte
Glass Color
White
Rated Life
30,000 hr
Color Temperature
3000 K
Lamp Included
Yes
Material
Brass/Steel
Dimmable
Yes
CRI
90+
Lighting Technology
LED
Damp/Wet Rating
Damp
Fixture Wattage
11W
Lumens
1100
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The Jordo pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.