
Besa Juni 10 Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-JUNI10BL-BK
Zoro # G215613818
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Shade Diameter
3.5 in
Damp/Wet Rating
Damp
Fixture Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-JUNI10BL-BK
Zoro #
G215613818
UPC #
768177300551
Country of Origin
Turkey
Dimensions
Height
10 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Fixture Wattage
60W
Item
Pendant
Dimmable
Yes
Style
Transitional
Voltage
120V
Shade Material
Glass
Number of Lights
1
Finish
Blue Bubble
Glass Color
Blue
Material
Brass/Steel
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
The Juni 10 Pendant is composed of a transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.