Shop BESA LIGHTING
See all product information
Create Account
Besa Juni 10 Pendant, Gold Bubble, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-JUNI10GD-BK
- Zoro # G415614684
product price:Â
$
306.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-JUNI10GD-BK
- Zoro #
- G415614684
- UPC #
- 767893292768
- Country of Origin
- Türkiye
Dimensions
- Height
- 10 in
- Shade Diameter
- 3.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Gold Bubble
- Glass Color
- Gold
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Material
- Brass/Steel
- Fixture Socket Type
- Medium base (E26)
- Bulb Shape
- T10
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- UL or ETL Listing
- UL
Description
The Juni 10 Pendant is composed of a transparent Gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.