
Besa Juni 16 Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-JUNI16CL-BK
Zoro # G515614591
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-JUNI16CL-BK
Zoro #
G515614591
UPC #
767893285814
Country of Origin
Turkey
Dimensions
Height
16 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Style
Transitional
Item
Pendant
Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
Finish
Clear Bubble
Glass Color
Clear
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Juni 16 Pendant is composed of a narrow clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.