Zoro Homepage

Besa Juni 16 Pendant, Latte Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-JUNI16LT-BK

  • Zoro # G215614464


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Diameter
3.5 in
Style
Transitional
Material
Brass/Steel
Finish
Latte Bubble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-JUNI16LT-BK
Zoro #
G215614464
UPC #
767893284572
Country of Origin
Turkey

Dimensions

Shade Diameter
3.5 in
Height
16 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Item
Pendant
Style
Transitional
Material
Brass/Steel
Finish
Latte Bubble
Dimmable
Yes
Glass Color
Beige
Damp/Wet Rating
Damp
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)

Description

The Juni 16 Pendant is composed of a narrow transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.