Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Kao Pendant, Medium, Black Finish, 1x 3W LED

  • Mfr # 1XT-KAOMD-LED-BK

  • Zoro # G515613570


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
3W
Damp/Wet Rating
Dry
Lighting Technology
LED
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KAOMD-LED-BK
Zoro #
G515613570
UPC #
768606304846
Country of Origin
China

Dimensions

Shade Diameter
4.625 in
Height
2.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Fixture Wattage
3W
Damp/Wet Rating
Dry
Lighting Technology
LED
Lumens
300
Finish
Medium
Voltage
12V
Number of Lights
1
Color Temperature
3000K
Glass Color
Brown
Material
Brass/Aluminum
Rated Life
25000
Shade Material
Wood
Style
Contemporary
CRI
90+
Item
Pendant
Lamp Included
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Bulb Shape
MR11
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Kao pendant light is a stunning fusion of natural beauty and modern design, featuring a graceful real wood shade that brings warmth and sophistication to any space. The luminaire, with its shade of rich textures and subtle grain patterns, bathes your room in a soft, ambient glow that creates an inviting and serene atmosphere. This kit includes everything you need to install an 8 foot LED-only monorail system, complete with three Scope spotlights and three Scope pendants. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.