Besa Kao Pendant, Natural, Black Finish, 1x 3W LED

  • Mfr # 1XT-KAONA-LED-BK

  • Zoro # G715613424


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Rated Life
25000
Style
Contemporary
Number of Lights
1
Material
Brass/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-KAONA-LED-BK
Zoro #
G715613424
UPC #
768609304867
Country of Origin
China

Dimensions

Shade Diameter
4.625 in
Height
2.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Natural
Rated Life
25000
Style
Contemporary
Number of Lights
1
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Color Temperature
3000K
CRI
90+
Voltage
12V
Dimmable
Yes
Lamp Included
Yes
Item
Pendant
Glass Color
Beige
Fixture Wattage
3W
Lighting Technology
LED
Lumens
300
Shade Material
Wood
UL or ETL Listing
ETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Bulb Shape
MR11
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin

Description

The Kao pendant light is a stunning fusion of natural beauty and modern design, featuring a graceful real wood shade that brings warmth and sophistication to any space. The luminaire, with its shade of rich textures and subtle grain patterns, bathes your room in a soft, ambient glow that creates an inviting and serene atmosphere. This kit includes everything you need to install an 8 foot LED-only monorail system, complete with three Scope spotlights and three Scope pendants. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.