Besa Kao Pendant, Natural, Bronze Finish, 1x 3W LED

  • Mfr # 1XT-KAONA-LED-BR

  • Zoro # G115613512


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Finish
Natural
Number of Lights
1
Rated Life
25000
Shade Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-KAONA-LED-BR
Zoro #
G115613512
UPC #
768610304863
Country of Origin
China

Dimensions

Shade Diameter
4.625 in
Height
2.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Finish
Natural
Number of Lights
1
Rated Life
25000
Shade Material
Wood
CRI
90+
Material
Brass/Aluminum
Voltage
12V
Lumens
300
Dimmable
Yes
Damp/Wet Rating
Dry
Color Temperature
3000K
Glass Color
Beige
Item
Pendant
Fixture Wattage
3W
Lighting Technology
LED
Style
Contemporary
Bulb Shape
MR11
Fixture Finish
Bronze
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL

Description

The Kao pendant light is a stunning fusion of natural beauty and modern design, featuring a graceful real wood shade that brings warmth and sophistication to any space. The luminaire, with its shade of rich textures and subtle grain patterns, bathes your room in a soft, ambient glow that creates an inviting and serene atmosphere. This kit includes everything you need to install an 8 foot LED-only monorail system, complete with three Scope spotlights and three Scope pendants. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.