
Besa Karli Pendant, Amber Cloud, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-719818-BK
Zoro # G115614687
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Finish
Amber Cloud
Style
Contemporary
Damp/Wet Rating
Dry
Lamp Included
Yes
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-719818-BK
Zoro #
G115614687
UPC #
767893285920
Country of Origin
China
Dimensions
Shade Diameter
4 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Finish
Amber Cloud
Style
Contemporary
Damp/Wet Rating
Dry
Lamp Included
Yes
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
50W
Number of Lights
1
Glass Color
Beige
Material
Brass/Aluminum
Voltage
12V
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.