Besa Karli Pendant, Amber Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-719818-LED-BK

  • Zoro # G915614719


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Dimmable
Yes
CRI
90+
Fixture Wattage
5W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-719818-LED-BK
Zoro #
G915614719
UPC #
768560304388
Country of Origin
China

Dimensions

Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Dimmable
Yes
CRI
90+
Fixture Wattage
5W
Lighting Technology
LED
Voltage
12V
Shade Material
Glass
Item
Pendant
Finish
Amber Cloud
Lamp Included
Yes
Color Temperature
3000K
Rated Life
25000
Style
Contemporary
Damp/Wet Rating
Dry
Glass Color
Beige
Number of Lights
1
Lumens
550
cUL or cETL Listing
cETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.