Shop BESA LIGHTING
See all product information
Create Account
Besa Karli Pendant, Blue Cloud, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-719886-BK
- Zoro # G415614769
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-719886-BK
- Zoro #
- G415614769
- UPC #
- 767893285944
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Shade Diameter
- 4 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Blue Cloud
- Glass Color
- Blue
- Material
- Brass/Aluminum
- Lamp Included
- Yes
- Fixture Wattage
- 50W
- Damp/Wet Rating
- Dry
- Dimmable
- Yes
- Bulb Shape
- T4
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- UL or ETL Listing
- ETL
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cETL
- Fixture Socket Type
- GY6.35 Bi-pin
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.