Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Karli Pendant, Blue Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-719886-LED-BK

  • Zoro # G915614603


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Diameter
4 in
Shade Material
Glass
CRI
90+
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-719886-LED-BK
Zoro #
G915614603
UPC #
768563304415
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Shade Material
Glass
CRI
90+
Voltage
12V
Style
Contemporary
Rated Life
25000
Lamp Included
Yes
Glass Color
Blue
Lighting Technology
LED
Finish
Blue Cloud
Lumens
550
Color Temperature
3000K
Fixture Wattage
5W
Damp/Wet Rating
Dry
Dimmable
Yes
Material
Brass/Aluminum
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.