Besa Karli Pendant, Carrera, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-719819-BK
- Zoro # G515614737
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-719819-BK
- Zoro #
- G515614737
- UPC #
- 768561304394
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Shade Diameter
- 4 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Carrera
- Glass Color
- White
- Lamp Included
- Yes
- Dimmable
- Yes
- Material
- Brass/Aluminum
- Damp/Wet Rating
- Dry
- Fixture Wattage
- 50W
- Pendant Maximum Drop (In Inches)
- 120 in
- Bulb Shape
- T4
- Fixture Finish
- Black
- cUL or cETL Listing
- cETL
- Fixture Socket Type
- GY6.35 Bi-pin
- UL or ETL Listing
- ETL
- Eco-Friendly (Y/N)
- Yes
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.