Besa Karli Pendant, Honey, Black Finish, 1x 5W LED

  • Mfr # 1XT-7198HN-LED-BK

  • Zoro # G815614734


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Finish
Honey
Style
Contemporary
Shade Material
Glass
Shade Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-7198HN-LED-BK
Zoro #
G815614734
UPC #
768565304437
Country of Origin
China

Dimensions

Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Honey
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lighting Technology
LED
CRI
90+
Number of Lights
1
Fixture Wattage
5W
Rated Life
25000
Color Temperature
3000K
Voltage
12V
Glass Color
Almond
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Dry
Lumens
550
Material
Brass/Aluminum
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
T4
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.