Besa Karli Pendant, Opal Matte, Black Finish, 1x 5W LED

  • Mfr # 1XT-719807-LED-BK

  • Zoro # G315614845


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Damp/Wet Rating
Dry
Lamp Included
Yes
Height
7.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-719807-LED-BK
Zoro #
G315614845
UPC #
768559304375
Country of Origin
China

Dimensions

Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Aluminum
Damp/Wet Rating
Dry
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
5W
Lighting Technology
LED
Lumens
550
Voltage
12V
Style
Contemporary
Color Temperature
3000K
Finish
Opal Matte
Rated Life
25000
CRI
90+
Item
Pendant
Shade Material
Glass
Number of Lights
1
Glass Color
White
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.