Besa Karli Pendant, Red Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-7198RC-LED-BK

  • Zoro # G615614484


product price: $436.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Finish
Red Cloud
Lighting Technology
LED
Rated Life
25000
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-7198RC-LED-BK
Zoro #
G615614484
UPC #
768568304465
Country of Origin
China

Dimensions

Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Finish
Red Cloud
Lighting Technology
LED
Rated Life
25000
Voltage
12V
Material
Brass/Aluminum
Shade Material
Glass
Damp/Wet Rating
Dry
Lumens
550
Style
Contemporary
Glass Color
Red
CRI
90+
Fixture Wattage
5W
Item
Pendant
Number of Lights
1
Dimmable
Yes
Color Temperature
3000K
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.