Besa Karli Pendant, Red Cloud, Bronze Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-7198RC-BR

  • Zoro # G215614594


product price:  $387.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
50W
Number of Lights
1
Damp/Wet Rating
Dry
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-7198RC-BR
Zoro #
G215614594
UPC #
768567304459
Country of Origin
China

Dimensions

Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Fixture Wattage
50W
Number of Lights
1
Damp/Wet Rating
Dry
Voltage
12V
Finish
Red Cloud
Glass Color
Red
Shade Material
Glass
Lamp Included
Yes
Item
Pendant
Material
Brass/Aluminum
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Bronze
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.