Besa Karli Pendant, Red Cloud, Bronze Finish, 1x 5W LED

  • Mfr # 1XT-7198RC-LED-BR

  • Zoro # G815614451


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Color Temperature
3000K
Voltage
12V
Dimmable
Yes
Glass Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-7198RC-LED-BR
Zoro #
G815614451
UPC #
768569304471
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Dry
Color Temperature
3000K
Voltage
12V
Dimmable
Yes
Glass Color
Red
Number of Lights
1
Finish
Red Cloud
Lamp Included
Yes
CRI
90+
Shade Material
Glass
Rated Life
25000
Lighting Technology
LED
Style
Contemporary
Material
Brass/Aluminum
Item
Pendant
Lumens
550
Fixture Wattage
5W
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.