Besa, Karli Wall Sconce, Red Cloud, Polished Nickel Finish, 1x40W MAX G9 base

  • Mfr # 1SX-7198RC-PN

  • Zoro # G315613527


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Height
9.625 in
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
Red
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-7198RC-PN
Zoro #
G315613527
UPC #
767893297213
Country of Origin
China

Dimensions

Height
9.625 in
Shade Diameter
4 in
Diameter
5 in
Canopy/Fitter Height (in Inches)
5 in
Shade Height (in Inches)
7.5 in
Height of Center (in Inches)
7.125 in
Extension/Depth (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Dimmable
Yes
Item
Sconce
Glass Color
Red
Finish
Red Cloud
Lamp Included
Yes
Fixture Voltage
120V
Number of Bulbs
1
Fixture Wattage
40W
Mounting
Horizontal
Style
Contemporary
Fixture Finish
Polished Nickel
Eco-Friendly (Y/N)
Yes
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Shade Material
Glass
Material
Steel

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a low-profile machined lampholder and a round flat canopy. The glass shade threads onto the lampholder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.