Besa, Karli Wall Sconce, Red Cloud, Satin Nickel Finish, 1x40W MAX G9 base

  • Mfr # 1SX-7198RC-SN

  • Zoro # G015613520


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Finish
Red Cloud
Lamp Included
Yes
Number of Bulbs
1
Style
Contemporary
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-7198RC-SN
Zoro #
G015613520
UPC #
767893297220
Country of Origin
China

Dimensions

Diameter
5 in
Height
9.625 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
5 in
Extension/Depth (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.5 in
Height of Center (in Inches)
7.125 in

Details

Finish
Red Cloud
Lamp Included
Yes
Number of Bulbs
1
Style
Contemporary
Item
Sconce
Fixture Wattage
40W
Glass Color
Red
Mounting
Horizontal
Dimmable
Yes
Fixture Voltage
120V
Damp/Wet Rating
Damp
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin
Material
Steel
Fixture Finish
Satin Nickel
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Shade Material
Glass

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a low-profile machined lampholder and a round flat canopy. The glass shade threads onto the lampholder for easy installation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.