Besa Keno Pendant, Gold Sand, Black Finish, 1x 3W LED

  • Mfr # 1XT-KENOGD-LED-BK

  • Zoro # G815613447


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
3W
Lamp Included
Yes
Lumens
300
Damp/Wet Rating
Dry
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KENOGD-LED-BK
Zoro #
G815613447
UPC #
768612304861
Country of Origin
Germany

Dimensions

Height
3 in
Shade Diameter
4.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
3W
Lamp Included
Yes
Lumens
300
Damp/Wet Rating
Dry
Rated Life
25000
Number of Lights
1
Item
Pendant
CRI
90+
Voltage
12V
Shade Material
Glass
Lighting Technology
LED
Finish
Gold Sand
Material
Brass/Aluminum
Color Temperature
3000K
Glass Color
Gold
Dimmable
Yes
Style
Contemporary
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Finish
Black

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.