Shop BESA LIGHTING

Besa Keno Pendant, White Sand, Black Finish, 1x 3W LED

  • Mfr # 1XT-KENOWH-LED-BK
  • Zoro # G515614041

product price: 
$
454.50
/ea
Free Shipping & Returns

Key Features

Height
3 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1XT-KENOWH-LED-BK
Zoro #
G515614041
UPC #
768614304869
Country of Origin
Germany

Dimensions

Height
3 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
White Sand
Glass Color
White
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Rated Life
25,000 hr
Lighting Technology
LED
Color Temperature
3000 K
Lamp Included
Yes
Dimmable
Yes
CRI
90+
Fixture Wattage
3W
Lumens
300
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.